Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082008 Dodge Magnum, CSCMC3DG7687
- Mfr # CSCMC3DG7687
- Zoro # G5826000
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7687
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3DG7687
- Zoro #
- G5826000
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Dodge Magnum
- Color
- Ballistic Multi-cam Arid
- Family Code
- DG7687
Description
Seat Covers in Ballistic for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/pass lmbar, w/side airbag, Not for SRT8 Model