Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082008 Dodge Magnum, CSCMC4DG7728
Mfr # CSCMC4DG7728
Zoro # G5835274
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2008 To 2008 Dodge Magnum Police Package
Family Code
DG7728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4DG7728
- Zoro #
- G5835274
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2008 To 2008 Dodge Magnum Police Package
- Color
- Ballistic Multi-cam Tropic
- Family Code
- DG7728
Description
Seat Covers in Ballistic for 2008-2008 Dodge Magnum Police Package - (R), 60/40 split bench, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov