Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082008 Ford Escape, CSCMC4FD7937
- Mfr # CSCMC4FD7937
- Zoro # G5850099
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7937
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4FD7937
- Zoro #
- G5850099
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2008 To 2008 Ford Escape
- Family Code
- FD7937
Description
Seat Covers in Ballistic for 2008-2008 Ford Escape - (F), 50/50 Bucket, W/Adjustable Headrest, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov