Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082008 Saturn Astra, CSC1E1SR7103
- Mfr # CSC1E1SR7103
- Zoro # G4651942
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7103
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1SR7103
- Zoro #
- G4651942
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2008 To 2008 Saturn Astra
- Family Code
- SR7103
Description
Seat Covers in Ballistic for 2008-2008 Saturn Astra - (F), 3-DOOR, 50/50 bucket, w/removable headrest, w/dr inner lumbar knob, w/side airbag