Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082009 Dodge Dakota, CSCATC01DG7543
Mfr # CSCATC01DG7543
Zoro # G5619318
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7543
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01DG7543
- Zoro #
- G5619318
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2008 To 2009 Dodge Dakota
- Family Code
- DG7543
Description
Seat Covers in Ballistic for 2008-2009 Dodge Dakota - (F), CREW CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov