Shop COVERKING

Seat Covers in Ballistic for 20082009 Dodge Dakota, CSCMC4DG7543

  • Mfr # CSCMC4DG7543
  • Zoro # G5941668

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7543
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4DG7543
Zoro #
G5941668
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Color
Ballistic Multi-cam Tropic
Family Code
DG7543

Description

Seat Covers in Ballistic for 2008-2009 Dodge Dakota - (F), CREW CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.