Seat Covers in Ballistic for 20082009 Dodge Dakota, CSCMC4DG7545

  • Mfr # CSCMC4DG7545

  • Zoro # G5941902


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4DG7545
Zoro #
G5941902
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7545

Description

Seat Covers in Ballistic for 2008-2009 Dodge Dakota - (F), CREW CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.