Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082009 GMC Truck Sierra, CSCMC2GM8465
Mfr # CSCMC2GM8465
Zoro # G5746191
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8465
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2GM8465
- Zoro #
- G5746191
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2008 To 2009 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8465
Description
Seat Covers in Ballistic for 2008-2009 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 50/50 bucket, w/o armrest, w/o builtin shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov