Shop COVERKING

Seat Covers in Ballistic for 20082009 Hummer H2 suT, CSCMC3HM7054

  • Mfr # CSCMC3HM7054
  • Zoro # G5941519

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7054
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3HM7054
Zoro #
G5941519
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Color
Ballistic Multi-cam Arid
Family Code
HM7054

Description

Seat Covers in Ballistic for 2008-2009 Hummer H2 suT (sport utility TRUCK) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O Builtin Shoulder Belt, W/O DVD Hdrst Screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.