Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082009 Lexus RX F, CSCMC2LX7080
Mfr # CSCMC2LX7080
Zoro # G5827708
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Lexus RX
Family Code
LX7080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2LX7080
- Zoro #
- G5827708
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Lexus RX
- Color
- Camo Multi-Cam Classic Black
- Family Code
- LX7080
Description
Seat Covers in Ballistic for 2008-2009 Lexus RX - (F), 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG