Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082009 Porsche Cayenne, CSC1E1PR7065
- Mfr # CSC1E1PR7065
- Zoro # G4728139
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2009 Porsche Cayenne
Family Code
PR7065
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1PR7065
- Zoro #
- G4728139
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2008 To 2009 Porsche Cayenne
- Family Code
- PR7065
Description
Seat Covers in Ballistic for 2008-2009 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, w/o backside pass-thru panel (armrest is accessible via zipper)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.