Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082009 Porsche Cayenne, CSC1E5PR7065
- Mfr # CSC1E5PR7065
- Zoro # G4865144
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2009 Porsche Cayenne
Family Code
PR7065
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5PR7065
- Zoro #
- G4865144
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Porsche Cayenne
- Color
- Cashmere
- Family Code
- PR7065
Description
Seat Covers in Ballistic for 2008-2009 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, w/o backside pass-thru panel (armrest is accessible via zipper)