Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082009 Saturn VUE R, CSCMC4SR7092
Mfr # CSCMC4SR7092
Zoro # G5856773
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2008 To 2009 Saturn VUE
Family Code
SR7092
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4SR7092
- Zoro #
- G5856773
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Saturn VUE
- Color
- Ballistic Multi-cam Tropic
- Family Code
- SR7092
Description
Seat Covers in Ballistic for 2008-2009 Saturn VUE - (R), 60/40 Split,W/Removable Headrest,W/Armrest