Shop COVERKING

Seat Covers in Ballistic for 20082009 Volvo C30 F, CSCMC3VO7225

  • Mfr # CSCMC3VO7225

  • Zoro # G5909151


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Volvo C30
Family Code
VO7225
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3VO7225
Zoro #
G5909151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2008 To 2009 Volvo C30
Family Code
VO7225

Description

Seat Covers in Ballistic for 2008-2009 Volvo C30 - (F) 50/50 bukt, w/dr inner bkrst knob, w/pas inner bkrst knob, w/pas outer bkrst knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews