Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082010 Ford Truck F450, CSCMC2FD8014
Mfr # CSCMC2FD8014
Zoro # G5730231
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2FD8014
- Zoro #
- G5730231
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Ford Truck F-450 (Super Duty)
- Color
- Camo Multi-Cam Classic Black
- Family Code
- FD8014
Description
Seat Covers in Ballistic for 2008-2010 Ford Truck F-450 (Super Duty) - (R), SUPERCAB, 60/40, 60-section on pass side, w/o console, w/o headrests