Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082010 GMC Truck Sierra, CSCMC2GM8457
Mfr # CSCMC2GM8457
Zoro # G5750994
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2010 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8457
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2GM8457
- Zoro #
- G5750994
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Camo Multi-Cam Classic Black
- Family Code
- GM8457
Description
Seat Covers in Ballistic for 2008-2010 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 60/40 split, w/removable headrest, w/armrest, CREW CAB ONLY