Shop COVERKING

Seat Covers in Ballistic for 20082010 Nissan Rogue, CSCATC02NS7396

  • Mfr # CSCATC02NS7396

  • Zoro # G5651028


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2010 Nissan Rogue
Family Code
NS7396
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02NS7396
Zoro #
G5651028
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2010 Nissan Rogue
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
NS7396

Description

Seat Covers in Ballistic for 2008-2010 Nissan Rogue - (F), 50/50 bucket, w/removable headrest, w/o fold-flat passenger seat, w/side airbag

Ratings & reviews