Seat Covers in Ballistic for 20082010 Scion xB R, CSC1E4SN7029

  • Mfr # CSC1E4SN7029

  • Zoro # G4782720


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2010 Scion xB
Family Code
SN7029
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E4SN7029
Zoro #
G4782720
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Rear
For Use With
For 2008 To 2010 Scion xB
Family Code
SN7029

Description

Seat Covers in Ballistic for 2008-2010 Scion xB - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.