Shop COVERKING

Seat Covers in Ballistic for 20082010 Scion xD F, CSCMC3SN7024

  • Mfr # CSCMC3SN7024

  • Zoro # G5833332


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2010 Scion xD
Family Code
SN7024
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3SN7024
Zoro #
G5833332
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2008 To 2010 Scion xD
Color
Ballistic Multi-cam Arid
Family Code
SN7024

Description

Seat Covers in Ballistic for 2008-2010 Scion xD - (F), 50/50 bucket, w/removable headrest,w/side airbag

Ratings & reviews