Shop COVERKING

Seat Covers in Ballistic for 20082010 Toyota Highlander, CSC1E2TT7593

  • Mfr # CSC1E2TT7593

  • Zoro # G4655311


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2010 Toyota Highlander
Family Code
TT7593
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E2TT7593
Zoro #
G4655311
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Light Gray
For Use With
For 2008 To 2010 Toyota Highlander
Family Code
TT7593

Description

Seat Covers in Ballistic for 2008-2010 Toyota Highlander - (F), 50/50 bucket, w/removable headrest, w/manual dr seat, w/manual pass seat, w/side airbag

Ratings & reviews