Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082010 Toyota Highlander, CSC1E2TT9856
Mfr # CSC1E2TT9856
Zoro # G7149509
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2010 Toyota Highlander
Family Code
TT9856
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2TT9856
- Zoro #
- G7149509
- UPC #
- -
- Country of Origin
- United States
Details
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Light Gray
- For Use With
- For 2008 To 2010 Toyota Highlander
- Family Code
- TT9856
Description
Seat Covers in Ballistic for 2008-2010 Toyota Highlander - (R), ONLY FOR 2 ROW MODEL, 40/20/40 split bench, w/removable headrest, covers included for armrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov