Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082012 Buick Enclave, CSCMC4BK7201
- Mfr # CSCMC4BK7201
- Zoro # G5874063
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2008 To 2012 Buick Enclave
Family Code
BK7201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4BK7201
- Zoro #
- G5874063
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2008 To 2012 Buick Enclave
- Family Code
- BK7201
Description
Seat Covers in Ballistic for 2008-2012 Buick Enclave - (R), Third Row - 60/40 split bench, 1st Generation - note: headrests do not need to be removed