Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082013 Cadillac CTS, CSC1E5CD7280
Mfr # CSC1E5CD7280
Zoro # G4833653
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2013 Cadillac CTS
Family Code
CD7280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5CD7280
- Zoro #
- G4833653
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2008 To 2013 Cadillac CTS
- Color
- Cashmere
- Family Code
- CD7280
Description
Seat Covers in Ballistic for 2008-2013 Cadillac CTS - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag,NOT FOR CTS-V, NOT FOR OPTIONAL RECARO