Shop COVERKING

Seat Covers in Ballistic for 20082014 Ford Econoline, CSCMC4FD8231

  • Mfr # CSCMC4FD8231

  • Zoro # G5876032


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4FD8231
Zoro #
G5876032
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231

Description

Seat Covers in Ballistic for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt

Ratings & reviews