Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082014 MINI Cooper, CSC1E2MN9279
Mfr # CSC1E2MN9279
Zoro # G7155118
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2014 MINI Cooper Clubman
Family Code
MN9279
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2MN9279
- Zoro #
- G7155118
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2008 To 2014 MINI Cooper Clubman
- Family Code
- MN9279
Description
Seat Covers in Ballistic for 2008-2014 MINI Cooper Clubman - (F), R55, BASE, 50/50 sport seat, w/remov hdrst, w/manual inner lumbar knobs, w/side airbag