Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092009 Ford Trk, CSCMC2FD8053
Mfr # CSCMC2FD8053
Zoro # G5739928
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8053
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2FD8053
- Zoro #
- G5739928
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8053
Description
Seat Covers in Ballistic for 2009-2009 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 SHORT removable headrests, w/o armrest