Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092009 Jeep Liberty, CSC1E2JP9491
- Mfr # CSC1E2JP9491
- Zoro # G7145771
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2009 Jeep Liberty
Family Code
JP9491
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2JP9491
- Zoro #
- G7145771
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Color
- Light Gray
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Jeep Liberty
- Family Code
- JP9491
Description
Seat Covers in Ballistic for 2009-2009 Jeep Liberty - (F), 50/50 bucket, w/removable headrest, w/o manual driver lumbar, w/o fold-flat passenger seat