Shop COVERKING

Seat Covers in Ballistic for 20092009 Kia Sorento F, CSCMC3KI9322

  • Mfr # CSCMC3KI9322

  • Zoro # G5904050


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sorento
Family Code
KI9322
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3KI9322
Zoro #
G5904050
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2009 To 2009 Kia Sorento
Family Code
KI9322

Description

Seat Covers in Ballistic for 2009-2009 Kia Sorento - (F) 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/o lumbr lvr, w/o fold-flat pas, w/sidr airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews