Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092009 Kia Sportage, CSC1E1KI9319
Mfr # CSC1E1KI9319
Zoro # G7154932
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9319
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1KI9319
- Zoro #
- G7154932
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2009 To 2009 Kia Sportage
- Family Code
- KI9319
Description
Seat Covers in Ballistic for 2009-2009 Kia Sportage - (R), 40/60, w/3 removable headrests, w/built-in armrest on 60-portion