Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092009 Nissan 370 Z, CSC1E5NS7518
Mfr # CSC1E5NS7518
Zoro # G4803258
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2009 Nissan 370 Z
Family Code
NS7518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5NS7518
- Zoro #
- G4803258
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Cashmere
- For Use With
- For 2009 To 2009 Nissan 370 Z
- Family Code
- NS7518
Description
Seat Covers in Ballistic for 2009-2009 Nissan 370 Z - (F) 50/50 bukt, w/remov hdrst, w/o lumbar, w/manual dr seat, w/manual pass seat, w/side airbag