Shop COVERKING

Seat Covers in Ballistic for 20092009 Volkswagen Routan, CSCMC3VW7323

  • Mfr # CSCMC3VW7323

  • Zoro # G5948220


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2009 Volkswagen Routan
Family Code
VW7323
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3VW7323
Zoro #
G5948220
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2009 To 2009 Volkswagen Routan
Family Code
VW7323

Description

Seat Covers in Ballistic for 2009-2009 Volkswagen Routan - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/driver outer lumbar lever

Ratings & reviews