Shop COVERKING

Seat Covers in Ballistic for 20092010 Ford Expedition, CSCMC2FD9536

  • Mfr # CSCMC2FD9536

  • Zoro # G5754810


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2009 To 2010 Ford Expedition
Family Code
FD9536
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2FD9536
Zoro #
G5754810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2009 To 2010 Ford Expedition
Color
Camo Multi-Cam Classic Black
Family Code
FD9536

Description

Seat Covers in Ballistic for 2009-2010 Ford Expedition - (M), Second Row, 40/20/40 split bench, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews