Shop COVERKING

Seat Covers in Ballistic for 20092010 Ford Explorer, CSCATC02FD8368

  • Mfr # CSCATC02FD8368

  • Zoro # G5639119


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2010 Ford Explorer Sport Trac
Family Code
FD8368
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC02FD8368
Zoro #
G5639119
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2010 Ford Explorer Sport Trac
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
FD8368

Description

Seat Covers in Ballistic for 2009-2010 Ford Explorer Sport Trac - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews