Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092010 Honda Fit R, CSC1E1HD7568
- Mfr # CSC1E1HD7568
- Zoro # G4679942
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2009 To 2010 Honda Fit
Family Code
HD7568
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1HD7568
- Zoro #
- G4679942
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2009 To 2010 Honda Fit
- Family Code
- HD7568
Description
Seat Covers in Ballistic for 2009-2010 Honda Fit - (R), 60/40 split, w/three removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.