Seat Covers in Ballistic for 20092010 Kia Borrego, CSC1E1KI7074

  • Mfr # CSC1E1KI7074

  • Zoro # G7143979


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2010 Kia Borrego
Family Code
KI7074
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E1KI7074
Zoro #
G7143979
UPC #
-
Country of Origin
United States

Details

Style
Ballistic
Color
Black
Seat Position
Front
For Use With
For 2009 To 2010 Kia Borrego
Family Code
KI7074

Description

Seat Covers in Ballistic for 2009-2010 Kia Borrego - (F), 50/50 bucket, w/removable headrest, w/driver outer lumbar lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.