Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092010 Nissan Cube, CSCATC04NS7499
Mfr # CSCATC04NS7499
Zoro # G5646399
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2009 To 2010 Nissan Cube
Family Code
NS7499
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04NS7499
- Zoro #
- G5646399
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2009 To 2010 Nissan Cube
- Family Code
- NS7499
Description
Seat Covers in Ballistic for 2009-2010 Nissan Cube - (R), 60/40 backrest, solid bottom, w/2 removable headrests, w/armrest, w/cupholder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov