Shop COVERKING

Seat Covers in Ballistic for 20092010 Pontiac Vibe, CSCMC3PN7264

  • Mfr # CSCMC3PN7264
  • Zoro # G5902580

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2010 Pontiac Vibe
Family Code
PN7264
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3PN7264
Zoro #
G5902580
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2010 Pontiac Vibe
Color
Ballistic Multi-cam Arid
Family Code
PN7264

Description

Seat Covers in Ballistic for 2009-2010 Pontiac Vibe - (F), 50/50 bucket, w/removable headrest, w/o fold-flat passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.