Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092010 Subaru Forester, CSCMC2SU7119
Mfr # CSCMC2SU7119
Zoro # G5734054
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2010 Subaru Forester
Family Code
SU7119
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2SU7119
- Zoro #
- G5734054
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2009 To 2010 Subaru Forester
- Color
- Camo Multi-Cam Classic Black
- Family Code
- SU7119
Description
Seat Covers in Ballistic for 2009-2010 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov