Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092011 Ford Flex F, CSC1E4FD8056
Mfr # CSC1E4FD8056
Zoro # G4786281
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2011 Ford Flex
Family Code
FD8056
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4FD8056
- Zoro #
- G4786281
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2009 To 2011 Ford Flex
- Family Code
- FD8056
Description
Seat Covers in Ballistic for 2009-2011 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat passenger seat, w/o DVD screens