Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20092011 Lincoln MKS Sedan, CSC1E2LN7098
Mfr # CSC1E2LN7098
Zoro # G4733958
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2011 Lincoln MKS Sedan
Family Code
LN7098
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2LN7098
- Zoro #
- G4733958
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2009 To 2011 Lincoln MKS Sedan
- Color
- Light Gray
- Family Code
- LN7098
Description
Seat Covers in Ballistic for 2009-2011 Lincoln MKS Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag