Shop COVERKING

Seat Covers in Ballistic for 20092011 Toyota Yaris, CSCATC01TT7660

  • Mfr # CSCATC01TT7660

  • Zoro # G5544250


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2011 Toyota Yaris
Family Code
TT7660
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC01TT7660
Zoro #
G5544250
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS AU (ARID/URBAN) Solid
For Use With
For 2009 To 2011 Toyota Yaris
Family Code
TT7660

Description

Seat Covers in Ballistic for 2009-2011 Toyota Yaris - (F), 4-DOOR HATCHBACK, 50/50 bucket, w/removable headrest, w/seat-mounted side airbag, NOT FOR S

Ratings & reviews