Shop COVERKING

Seat Covers in Ballistic for 20092012 Acura TSX F, CSCMC4AC8008

  • Mfr # CSCMC4AC8008
  • Zoro # G5837270

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2012 Acura TSX
Family Code
AC8008
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4AC8008
Zoro #
G5837270
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2012 Acura TSX
Color
Ballistic Multi-cam Tropic
Family Code
AC8008

Description

Seat Covers in Ballistic for 2009-2012 Acura TSX - (F), 50/50 bucket, with standard side airbag,FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED TO INSTALL

Ratings & reviews