Shop COVERKING

Seat Covers in Ballistic for 20092014 Nissan Maxima, CSCATC04NS7528

  • Mfr # CSCATC04NS7528

  • Zoro # G5657739


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Family Code
NS7528
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04NS7528
Zoro #
G5657739
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
NS7528

Description

Seat Covers in Ballistic for 2009-2014 Nissan Maxima - (F), 50/50, w/side airbag, w/o dr thigh support extension, MANUAL LUMBAR LEVER CUTOUT NOT PROVIDED

Ratings & reviews