Seat Covers in Ballistic for 20092014 Nissan Maxima, CSCMC2NS7527

  • Mfr # CSCMC2NS7527

  • Zoro # G5737633


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Family Code
NS7527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2NS7527
Zoro #
G5737633
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Family Code
NS7527

Description

Seat Covers in Ballistic for 2009-2014 Nissan Maxima - (F), 50/50, w/side airbag, w/dr thigh support extension (NON-FUNCTIONAL WITH COVER), w/pwr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.