Shop COVERKING

Seat Covers in Ballistic for 20092015 MINI Cooper, CSCMC3MN7041

  • Mfr # CSCMC3MN7041
  • Zoro # G5898940

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN7041
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3MN7041
Zoro #
G5898940
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN7041

Description

Seat Covers in Ballistic for 2009-2015 MINI Cooper - (F), R56, Convertible BASE model, 50/50 base seat, w/remov hdrst, w/o lumbar knobs, w/side airbag

Ratings & reviews