Shop COVERKING

Seat Covers in Ballistic for 20102010 Ford Fusion, CSC1E2FD9573

  • Mfr # CSC1E2FD9573

  • Zoro # G4683451


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2010 To 2010 Ford Fusion
Family Code
FD9573
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E2FD9573
Zoro #
G4683451
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Light Gray
For Use With
For 2010 To 2010 Ford Fusion
Family Code
FD9573

Description

Seat Covers in Ballistic for 2010-2010 Ford Fusion - (F), SE Model, 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat (90 degree) pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews