Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102010 Ford Fusion, CSCMC4FD9579
- Mfr # CSCMC4FD9579
- Zoro # G5882910
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2010 To 2010 Ford Fusion
Family Code
FD9579
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4FD9579
- Zoro #
- G5882910
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2010 To 2010 Ford Fusion
- Family Code
- FD9579
Description
Seat Covers in Ballistic for 2010-2010 Ford Fusion - (F), Sport Model, 50/50 bucket, w/removable headrest, w/side airbag