Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102010 Jeep Patriot, CSCMC3JP7221
- Mfr # CSCMC3JP7221
- Zoro # G5872130
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2010 To 2010 Jeep Patriot
Family Code
JP7221
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3JP7221
- Zoro #
- G5872130
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2010 To 2010 Jeep Patriot
- Color
- Ballistic Multi-cam Arid
- Family Code
- JP7221
Description
Seat Covers in Ballistic for 2010-2010 Jeep Patriot - (R), 60/40 split, w/built-in hdrst, w/o cut-outs for rear backside latches (in front of wheel wells)