Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20102010 Lexus RX R, CSCMC3LX7120
- Mfr # CSCMC3LX7120
- Zoro # G5931673
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2010 To 2010 Lexus RX
Family Code
LX7120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3LX7120
- Zoro #
- G5931673
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2010 To 2010 Lexus RX
- Family Code
- LX7120
Description
Seat Covers in Ballistic for 2010-2010 Lexus RX - (R), 40/20/40, w/3 removable headrests, w/armrest, w/seat-mounted side airbag