Shop COVERKING

Seat Covers in Ballistic for 20102010 Volkswagen Jetta, CSCMC3VW7298

  • Mfr # CSCMC3VW7298

  • Zoro # G5940624


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7298
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3VW7298
Zoro #
G5940624
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Arid
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7298

Description

Seat Covers in Ballistic for 2010-2010 Volkswagen Jetta / GLI - (F), WAGON, 50/50 bkt, w/dr & pass lumbar, w/fold pass seat, w/side airbag

Ratings & reviews